Motion
F105
Suction Grease Gun - 16 oz Capacity, 12 in Hose Length
Mi Item #01468215
MFR #F105
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suction Grease Gun - 16 oz Capacity, 12 in Hose Length
Mi Item #01468215
MFR #F105

Mfr description
F105 F-A-R SUCTION GUN
  • Suitable for draining of non-corrosive lubricants
  • Capacity: 16 oz
  • Includes: 12" flexible vinyl hose
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.91/each

Specifications

Dimensions

  • Hose Length
    12 in
  • Weight
    2.20 lbs

Details

  • Capacity
    16 oz
  • Features & Benefits
    • Suitable for draining of non-corrosive lubricants • Capacity: 16 oz • Includes: 12" flexible vinyl hose
  • Hose Type
    Flexible
  • Includes
    Vinyl Hose
  • Manufacturer Upc Number
    098468311189
  • Product Type
    Grease Guns
  • UPC_NO
    098468311189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)