Specifications
Dimensions
- Operating Pressure6000 psi
Details
- ApplicationAgriculture, Construction, General Industry, Wind
- Capacity14 oz
- IncludesRigid extension and Coupler
- Maximum Operating Pressure6000 psi
- Product TypeGrease Guns
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)