Motion
133UL20

MORSE
133UL20

Raider Plus® 133UL20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 1.3300 in Center Distance, Shaft, 0.5000 in Input Size, Left Output
MI ITEM #01468318
MFR #133UL20
List Price$1,616.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133UL20

Raider Plus® 133UL20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 1.3300 in Center Distance, Shaft, 0.5000 in Input Size, Left Output
MI ITEM #01468318
MFR #133UL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,616.76/each for your price

Overview

Mfr description
133UL20 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    0.551hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    320 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    700 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XB9000
  • Vertical Low Base Kit
    XB9002
  • Vertical High Base Kit
    XB9003
  • Vertical J Base Kit
    XB9004
  • Hollow Output Flange Kit
    XB9001
  • Manufacturer Reducer Size
    133
  • Torque Arm Kit
    XB9006
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    133UL20
  • Manufacturer Upc Number
    662288337201
  • UPC_NO
    662288337201
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text