Motion
600Q210L30

MORSE
600Q210L30

Raider Plus® 600Q210L30 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 6.0000 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Output, 213/215T Frame
Mi Item #01468321
MFR #600Q210L30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600Q210L30

Raider Plus® 600Q210L30 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 6.0000 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Output, 213/215T Frame
Mi Item #01468321
MFR #600Q210L30

Mfr description
600Q210L30 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.3750 in
  • Keyway Size
    5/16x5/32
  • Manufacturer Reducer Size
    600
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    10911 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    213/215T
  • Output Size
    2.2500 in
  • Ratio
    30:1
  • Service Factor
    1
  • Weight
    354.75 lbs

Details

  • Adjustable Torque Arm Kit
    XK9010
  • CAD Drawing
  • Fan Cooling Kit
    XM9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    600Q210L30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288370772
  • Max Input Horsepower
    10.26hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    4417 lb
  • Reduction
    Single
  • Seal Material
    Nitrile
  • Series
    Raider
  • Standard Base Kit
    XM9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288370772
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XM9003
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)