Motion
133UR15

MORSE
133UR15

Raider Plus® 133UR15 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 1.3300 in Center Distance, Shaft, 0.5000 in Input Size, Right Output
Mi Item #01468334
MFR #133UR15
Price$1,390.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133UR15

Raider Plus® 133UR15 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 1.3300 in Center Distance, Shaft, 0.5000 in Input Size, Right Output
Mi Item #01468334
MFR #133UR15

Mfr description
133UR15 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.41/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    133
  • Maximum Output RPM
    116.6 rpm
  • Maximum Output Torque
    292 in-lbs @1750 input RPM
  • Output Size
    0.6250 in
  • Ratio
    15:1
  • Service Factor
    1
  • Weight
    17.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XB9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    133UR15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288337270
  • Max Input Horsepower
    0.642hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XB9000
  • Torque Arm Kit
    XB9006
  • UPC_NO
    662288337270
  • Vertical High Base Kit
    XB9003
  • Vertical J Base Kit
    XB9004
  • Vertical Low Base Kit
    XB9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)