Motion
133UH25 010

MORSE
133UH25 010

133UH25 010 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 1.3300 in Center Distance, Shaft, 0.5000 in Input Size, Left or Right Hand Output
MI ITEM #01468357
MFR #133UH25 010
List Price$2,319.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133UH25 010

133UH25 010 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 1.3300 in Center Distance, Shaft, 0.5000 in Input Size, Left or Right Hand Output
MI ITEM #01468357
MFR #133UH25 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,319.42/each for your price

Overview

Mfr description
133UH25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    25:1
  • Max Input Horsepower
    0.445hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    309 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Viton®
  • Overhung Load Capacity
    700 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XB9000
  • Vertical Low Base Kit
    XB9002
  • Vertical High Base Kit
    XB9003
  • Vertical J Base Kit
    XB9004
  • Hollow Output Flange Kit
    XB9001
  • Manufacturer Reducer Size
    133
  • Torque Arm Kit
    XB9006
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    133UH25 010
  • Manufacturer Upc Number
    662288685623
  • UPC_NO
    662288685623
  • Weight
    18.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text