Motion
175UH15 100

MORSE
175UH15 100

175UH15 100 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 1.7500 in Center Distance, Shaft, 0.6250 in Input Size, Left or Right Hand Output
MI ITEM #01468386
MFR #175UH15 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175UH15 100

175UH15 100 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 1.7500 in Center Distance, Shaft, 0.6250 in Input Size, Left or Right Hand Output
MI ITEM #01468386
MFR #175UH15 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
175UH15 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    1.22hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    116.6 rpm
  • Maximum Output Torque
    571 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Viton®
  • Overhung Load Capacity
    1200 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XD9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XD9004
  • Hollow Output Flange Kit
    XD9001
  • Manufacturer Reducer Size
    175
  • Torque Arm Kit
    XD9005
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    175UH15 100
  • Manufacturer Upc Number
    662288343714
  • UPC_NO
    662288343714
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text