Motion
206UH30 107

MORSE
206UH30 107

Raider Plus® 206UH30 107 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 2.0600 in Center Distance, Shaft, 0.6250 in Input Size, Left or Right Hand Output
MI ITEM #01468409
MFR #206UH30 107
Price$2,552.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206UH30 107

Raider Plus® 206UH30 107 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 2.0600 in Center Distance, Shaft, 0.6250 in Input Size, Left or Right Hand Output
MI ITEM #01468409
MFR #206UH30 107

Mfr description
206UH30 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,552.02/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    206
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    968 in-lbs @1750 input RPM
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Service Factor
    1
  • Weight
    28.44 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XE9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    206UH30 107
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288346814
  • Max Input Horsepower
    1.13hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    1255 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XE9000
  • Torque Arm Kit
    XE9005
  • UPC_NO
    662288346814
  • Vertical High Base Kit
    XE9003
  • Vertical J Base Kit
    XE9004
  • Vertical Low Base Kit
    XE9002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)