Motion
237UH30 107

MORSE
237UH30 107

Raider Plus® 237UH30 107 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 2.3800 in Center Distance, Shaft, 0.7500 in Input Size, Left or Right Hand Output
MI ITEM #01468427
MFR #237UH30 107
Your Price$2,899.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237UH30 107

Raider Plus® 237UH30 107 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 2.3800 in Center Distance, Shaft, 0.7500 in Input Size, Left or Right Hand Output
MI ITEM #01468427
MFR #237UH30 107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,899.25/each(List $3,479.10)

Overview

Mfr description
237UH30 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    1.65hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    1423 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1770 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XF9000
  • Vertical Low Base Kit
    XF9002
  • Vertical High Base Kit
    XF9003
  • Vertical J Base Kit
    XF9004
  • Hollow Output Flange Kit
    XF9001
  • Manufacturer Reducer Size
    237
  • Torque Arm Kit
    XF9007
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    237UH30 107
  • Manufacturer Upc Number
    662288349877
  • UPC_NO
    662288349877
  • Weight
    42.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text