Motion
175UL50

MORSE
175UL50

Raider Plus® 175UL50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 1.7500 in Center Distance, Shaft, 0.6250 in Input Size, Left Output
Mi Item #01468428
MFR #175UL50
Price$1,721.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175UL50

Raider Plus® 175UL50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 1.7500 in Center Distance, Shaft, 0.6250 in Input Size, Left Output
Mi Item #01468428
MFR #175UL50

Mfr description
175UL50 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,721.88/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    175
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    634 in-lbs @1750 input RPM
  • Output Size
    0.8750 in
  • Ratio
    50:1
  • Service Factor
    1
  • Weight
    20.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    175UL50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288342656
  • Max Input Horsepower
    0.52hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1200 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XD9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288342656
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XD9004
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)