Motion
262UH5 115

MORSE
262UH5 115

Raider Plus® 262UH5 115 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 2.6300 in Center Distance, Shaft, 0.7500 in Input Size, Left or Right Hand Output
Mi Item #01468435
MFR #262UH5 115
Price$3,896.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262UH5 115

Raider Plus® 262UH5 115 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 2.6300 in Center Distance, Shaft, 0.7500 in Input Size, Left or Right Hand Output
Mi Item #01468435
MFR #262UH5 115

Mfr description
262UH5 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,896.63/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1130 in-lbs @1750 input RPM
  • Output Size
    1.9375 in
  • Ratio
    5:1
  • Service Factor
    1
  • Weight
    51.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XG9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    262UH5 115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288353935
  • Max Input Horsepower
    6.693hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    1625 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XG9000
  • Torque Arm Kit
    XG9008
  • UPC_NO
    662288353935
  • Vertical High Base Kit
    XG9003
  • Vertical J Base Kit
    XG9004
  • Vertical Low Base Kit
    XG9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)