Motion
300UH5 203

MORSE
300UH5 203

Raider Plus® 300UH5 203 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 3.0000 in Center Distance, Shaft, 0.8750 in Input Size, Left or Right Hand Output
Mi Item #01468453
MFR #300UH5 203
Price$4,048.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300UH5 203

Raider Plus® 300UH5 203 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 3.0000 in Center Distance, Shaft, 0.8750 in Input Size, Left or Right Hand Output
Mi Item #01468453
MFR #300UH5 203

Mfr description
300UH5 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,048.02/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    300
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1544 in-lbs @1750 input RPM
  • Output Size
    2.1875 in
  • Ratio
    5:1
  • Service Factor
    1
  • Weight
    65.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XH9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    300UH5 203
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288358404
  • Max Input Horsepower
    8.25hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    987 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XH9000
  • Torque Arm Kit
    XH9009
  • UPC_NO
    662288358404
  • Vertical High Base Kit
    XH9003
  • Vertical J Base Kit
    XH9004
  • Vertical Low Base Kit
    XH9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)