Motion
175ULR40

MORSE
175ULR40

Raider Plus® Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.75 in Center Distance, Solid Shaft, Double Output
MI ITEM #01468462
MFR #175ULR40
Your Price$1,516.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175ULR40

Raider Plus® Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.75 in Center Distance, Solid Shaft, Double Output
MI ITEM #01468462
MFR #175ULR40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,516.81/each(List $1,820.17)

Overview

Mfr description
175ULR40 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
  • Dimensionally interchangeable with major industry competitors
  • Also available in Washdown Duty

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • Input Torque
    21.97 in-lbs @1750 input rpm, 1 HP
  • Maximum Output RPM
    43.700 @ 1750 rpm input
  • Maximum Output Torque
    43.7 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1200 lb
  • Series
    Raider
  • Standard Base Kit
    XD9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XD9004
  • Hollow Output Flange Kit
    XD9001
  • Manufacturer Reducer Size
    175
  • Torque Arm Kit
    XD9005
  • Manufacturer Catalog
  • UPC_NO
    662288551508
  • Weight
    20.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text