Motion
325UH10 203

MORSE
325UH10 203

325UH10 203 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 3.2500 in Center Distance, Shaft, 0.8750 in Input Size, Left or Right Hand Output
MI ITEM #01468471
MFR #325UH10 203
Price$6,416.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
325UH10 203

325UH10 203 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 3.2500 in Center Distance, Shaft, 0.8750 in Input Size, Left or Right Hand Output
MI ITEM #01468471
MFR #325UH10 203

Mfr description
325UH10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,416.99/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2700 in-lbs @1750 input RPM
  • Output Size
    2.1875 in
  • Ratio
    10:1
  • Service Factor
    1
  • Weight
    73.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XI9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    325UH10 203
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288362456
  • Max Input Horsepower
    8.092hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    2275 lb
  • Reduction
    Single
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XI9000
  • Torque Arm Kit
    XI9006
  • UPC_NO
    662288362456
  • Vertical High Base Kit
    XI9003
  • Vertical J Base Kit
    XI9004
  • Vertical Low Base Kit
    XI9002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)