Overview
Mfr description
325UH25 REDUCER
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Specifications
- Center Distance3.2500 in
- ReductionSingle
- Ratio25:1
- Max Input Horsepower4.373hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size0.8750 in
- Output TypeHollow
- Output Size2.1875 in
- Output DirectionLeft Hand or Right Hand
- Maximum Output RPM70 rpm
- Maximum Output Torque3360 in-lbs @1750 input RPM
- Housing MaterialCast Iron
- Seal MaterialViton®
- Overhung Load Capacity2275 lb
- Service Factor1
- SeriesRaider
- Standard Base KitXI9000
- Vertical Low Base KitXI9002
- Vertical High Base KitXI9003
- Vertical J Base KitXI9004
- Hollow Output Flange KitXI9001
- Manufacturer Reducer Size325
- Torque Arm KitXI9006
- Manufacturer Product Page
- Mounting TypeShaft Mt
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Catalog Number325UH25 203
- Manufacturer Upc Number662288685999
- UPC_NO662288685999
- Weight73.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data