Motion
450UH10

MORSE
450UH10

450UH10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 4.5000 in Center Distance, Shaft, 1.1250 in Input Size, Left or Right Hand Output
MI ITEM #01468502
MFR #450UH10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450UH10

450UH10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 4.5000 in Center Distance, Shaft, 1.1250 in Input Size, Left or Right Hand Output
MI ITEM #01468502
MFR #450UH10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450UH10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    12.85hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    2.9375 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    4981 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1549 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XK9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XK9003
  • Hollow Output Flange Kit
    XD9001
  • Bushing Kit
    215BU
  • Fan Cooling Kit
    XK9006
  • Manufacturer Reducer Size
    450
  • Torque Arm Kit
    XD9005
  • Adjustable Torque Arm Kit
    XK9010
  • Nema Frame Adapter Kit
    450MAK
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    450UH10
  • Manufacturer Upc Number
    662288367468
  • UPC_NO
    662288367468
  • Weight
    151.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text