Motion
237UL5

MORSE
237UL5

Raider Plus® 237UL5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 2.3800 in Center Distance, Shaft, 0.7500 in Input Size, Left Output
MI ITEM #01468523
MFR #237UL5
Price$2,138.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237UL5

Raider Plus® 237UL5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 2.3800 in Center Distance, Shaft, 0.7500 in Input Size, Left Output
MI ITEM #01468523
MFR #237UL5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,138.40/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    237
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in-lbs @1750 input RPM
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Service Factor
    1
  • Weight
    40.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XF9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    237UL5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288348641
  • Max Input Horsepower
    5.32hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XF9000
  • Torque Arm Kit
    XF9007
  • UPC_NO
    662288348641
  • Vertical High Base Kit
    XF9003
  • Vertical J Base Kit
    XF9004
  • Vertical Low Base Kit
    XF9002

Overview

Mfr description
237UL5 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought