Motion
516UH30

MORSE
516UH30

516UH30 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 5.1600 in Center Distance, Shaft, 1.2500 in Input Size, Left or Right Hand Output
Mi Item #01468526
MFR #516UH30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516UH30

516UH30 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 5.1600 in Center Distance, Shaft, 1.2500 in Input Size, Left or Right Hand Output
Mi Item #01468526
MFR #516UH30

Mfr description
516UH30 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    516
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    7749 in-lbs @1750 input RPM
  • Output Size
    3.4375 in
  • Ratio
    30:1
  • Service Factor
    1
  • Weight
    221.00 lbs

Details

  • Adjustable Torque Arm Kit
    XK9010
  • Bushing Kit
    307BU
  • CAD Drawing
  • Fan Cooling Kit
    XL9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    516UH30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288369127
  • Max Input Horsepower
    7.33hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Nema Frame Adapter Kit
    516MAK
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    2531 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XL9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288369127
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XL9003
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)