Motion
600UH10

MORSE
600UH10

600UH10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Left or Right Hand Output
MI ITEM #01468534
MFR #600UH10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600UH10

600UH10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Left or Right Hand Output
MI ITEM #01468534
MFR #600UH10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600UH10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    24.99hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Hollow
  • Output Size
    4.0000 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    9722 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    4417 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XM9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XM9003
  • Hollow Output Flange Kit
    XD9001
  • Bushing Kit
    315BU
  • Fan Cooling Kit
    XM9006
  • Manufacturer Reducer Size
    600
  • Torque Arm Kit
    XD9005
  • Adjustable Torque Arm Kit
    XK9010
  • Nema Frame Adapter Kit
    600MAK
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    600UH10
  • Manufacturer Upc Number
    662288370987
  • UPC_NO
    662288370987
  • Weight
    321.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text