Motion
262UR20

MORSE
262UR20

Raider Plus® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, Solid Shaft, Right Hand Output
MI ITEM #01468601
MFR #262UR20
Your Price$2,702.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262UR20

Raider Plus® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, Solid Shaft, Right Hand Output
MI ITEM #01468601
MFR #262UR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,702.01/each(List $3,107.32)

Overview

Mfr description
262UR20 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
  • Dimensionally interchangeable with major industry competitors
  • Also available in Washdown Duty

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Input Torque
    106.78 in-lbs @1750 input rpm, 1 HP
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    87.5 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1625 lb
  • Series
    Raider
  • Standard Base Kit
    XG9000
  • Vertical Low Base Kit
    XG9002
  • Vertical High Base Kit
    XG9003
  • Vertical J Base Kit
    XG9004
  • Hollow Output Flange Kit
    XG9001
  • Manufacturer Reducer Size
    262
  • Torque Arm Kit
    XG9008
  • Manufacturer Catalog
  • UPC_NO
    662288352365
  • Weight
    48.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text