Motion
300UL5

MORSE
300UL5

Raider Plus® 300UL5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 3.0000 in Center Distance, Shaft, 0.8750 in Input Size, Left Output
MI ITEM #01468631
MFR #300UL5
List Price$4,000.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300UL5

Raider Plus® 300UL5 Right Angle Worm Gear Speed Reducers - Single Reduction, 5:1 Ratio, 3.0000 in Center Distance, Shaft, 0.8750 in Input Size, Left Output
MI ITEM #01468631
MFR #300UL5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,000.94/each for your price

Overview

Mfr description
300UL5 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    8.25hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1544 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    987 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XH9000
  • Vertical Low Base Kit
    XH9002
  • Vertical High Base Kit
    XH9003
  • Vertical J Base Kit
    XH9004
  • Hollow Output Flange Kit
    XH9001
  • Manufacturer Reducer Size
    300
  • Torque Arm Kit
    XH9009
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    300UL5
  • Manufacturer Upc Number
    662288356745
  • UPC_NO
    662288356745
  • Weight
    64.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text