Motion
237Q140H20

MORSE
237Q140H20

Raider Plus® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.37 in Center Distance, C-Face Quill, 0.8750 in Input Size, Double Output, 143/145TC Frame
Mi Item #01468660
MFR #237Q140H20
Price$3,104.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237Q140H20

Raider Plus® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.37 in Center Distance, C-Face Quill, 0.8750 in Input Size, Double Output, 143/145TC Frame
Mi Item #01468660
MFR #237Q140H20

Mfr description
237Q140H20 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,104.00/each

Specifications

Dimensions

  • Center Distance
    2.3700 in
  • Input Size
    0.8750 in
  • Input Torque
    83.91 in-lbs @1750 input rpm, 1 HP
  • Manufacturer Reducer Size
    237
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    87.5 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.5000 in
  • Ratio
    20:1
  • Weight
    37.95 lbs

Details

  • Hollow Output Flange Kit
    XF9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1770 lb
  • Reduction
    Single
  • Riser Block Kit
    XF9201
  • Series
    Raider
  • Standard Base Kit
    XF9000
  • Torque Arm Kit
    XF9007
  • UPC_NO
    662288579151
  • Vertical High Base Kit
    XF9003
  • Vertical J Base Kit
    XF9004
  • Vertical Low Base Kit
    XF9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)