Specifications
Dimensions
- Center Distance2.6300 in
- Input Size0.6250 in
- Keyway Size3/16x3/32
- Manufacturer Reducer Size262
- Maximum Output RPM70 rpm
- Maximum Output Torque1869 in-lbs @1750 input RPM
- NEMA / IEC Frame Size56C
- Output Size1.9375 in
- Ratio25:1
- Service Factor1
- Weight55.00 lbs
Details
- CAD Drawing
- Hollow Output Flange KitXG9001
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number262Q56H25 115
- Manufacturer Product Page
- Manufacturer Upc Number662288685760
- Max Input Horsepower2.487hp @ 1750 rpm
- Mounting TypeShaft Mt
- Output DirectionLeft Hand or Right Hand
- Output TypeHollow
- Overhung Load Capacity1625 lb
- ReductionSingle
- SeriesRaider
- Standard Base KitXG9000
- Torque Arm KitXG9008
- UPC_NO662288685760
- Vertical High Base KitXG9003
- Vertical J Base KitXG9004
- Vertical Low Base KitXG9002
Overview
Mfr description
262Q56H25 REDUCER
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.