Motion
375UL15

MORSE
375UL15

375UL15 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 3.7500 in Center Distance, Shaft, 1.0000 in Input Size, Left Output
Mi Item #01468736
MFR #375UL15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375UL15

375UL15 Right Angle Worm Gear Speed Reducers - Single Reduction, 15:1 Ratio, 3.7500 in Center Distance, Shaft, 1.0000 in Input Size, Left Output
Mi Item #01468736
MFR #375UL15

Mfr description
375UL15 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    375
  • Maximum Output RPM
    116.6 rpm
  • Maximum Output Torque
    3572 in-lbs @1750 input RPM
  • Output Size
    1.6250 in
  • Ratio
    15:1
  • Service Factor
    1
  • Weight
    112.65 lbs

Details

  • Adjustable Torque Arm Kit
    XE9006
  • CAD Drawing
  • Fan Cooling Kit
    XJ9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    375UL15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288363385
  • Max Input Horsepower
    6.39hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    375MAK
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1678 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XJ9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288363385
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XJ9003
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)