Motion
375UR25

MORSE
375UR25

375UR25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 3.7500 in Center Distance, Shaft, 1.0000 in Input Size, Right Output
MI ITEM #01468756
MFR #375UR25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
375UR25

375UR25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 3.7500 in Center Distance, Shaft, 1.0000 in Input Size, Right Output
MI ITEM #01468756
MFR #375UR25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    375
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    3878 in-lbs @1750 input RPM
  • Output Size
    1.6250 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    120.00 lbs

Details

  • Adjustable Torque Arm Kit
    XE9006
  • CAD Drawing
  • Fan Cooling Kit
    XJ9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    375UR25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288686040
  • Max Input Horsepower
    4.54hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    375MAK
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1678 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XJ9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288686040
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XJ9003
  • Vertical Low Base Kit
    XD9002

Overview

Mfr description
375UR25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Forged or Cast Bronze Worm Gears: Provide optimun balance of strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought