Motion
450UL25

MORSE
450UL25

450UL25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 4.5000 in Center Distance, Shaft, 1.1250 in Input Size, Left Output
MI ITEM #01468787
MFR #450UL25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450UL25

450UL25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 4.5000 in Center Distance, Shaft, 1.1250 in Input Size, Left Output
MI ITEM #01468787
MFR #450UL25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.5000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    450
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    5598 in-lbs @1750 input RPM
  • Output Size
    1.6250 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    151.00 lbs

Details

  • Adjustable Torque Arm Kit
    XK9010
  • CAD Drawing
  • Fan Cooling Kit
    XK9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    450UL25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288686156
  • Max Input Horsepower
    6.48hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    450MAK
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1549 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XK9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288686156
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XK9003
  • Vertical Low Base Kit
    XD9002

Overview

Mfr description
450UL25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought