Specifications
Dimensions
- Center Distance4.5000 in
- Input Size1.1250 in
- Manufacturer Reducer Size450
- Maximum Output RPM70 rpm
- Maximum Output Torque5598 in-lbs @1750 input RPM
- Output Size1.6250 in
- Ratio25:1
- Service Factor1
- Weight151.00 lbs
Details
- Adjustable Torque Arm KitXK9010
- CAD Drawing
- Fan Cooling KitXK9006
- Hollow Output Flange KitXD9001
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number450ULR25
- Manufacturer Product Page
- Manufacturer Upc Number662288684565
- Max Input Horsepower6.48hp @ 1750 rpm
- Mounting TypeNo Base
- Nema Frame Adapter Kit450MAK
- Output DirectionDouble
- Output TypeSolid
- Overhung Load Capacity1549 lb
- ReductionSingle
- SeriesRaider
- Standard Base KitXK9000
- Torque Arm KitXD9005
- UPC_NO662288684565
- Vertical High Base KitXD9003
- Vertical J Base KitXK9003
- Vertical Low Base KitXD9002
Overview
Mfr description
450ULR25 REDUCER
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
- Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
- Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.