Motion
516UL50

MORSE
516UL50

Raider Plus® 516UL50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 5.1600 in Center Distance, Shaft, 1.2500 in Input Size, Left Output
Mi Item #01468841
MFR #516UL50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516UL50

Raider Plus® 516UL50 Right Angle Worm Gear Speed Reducers - Single Reduction, 50:1 Ratio, 5.1600 in Center Distance, Shaft, 1.2500 in Input Size, Left Output
Mi Item #01468841
MFR #516UL50

Mfr description
516UL50 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    516
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    7280 in-lbs @1750 input RPM
  • Output Size
    2.0000 in
  • Ratio
    50:1
  • Service Factor
    1
  • Weight
    227.00 lbs

Details

  • Adjustable Torque Arm Kit
    XK9010
  • CAD Drawing
  • Fan Cooling Kit
    XL9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    516UL50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288368106
  • Max Input Horsepower
    4.45hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    516MAK
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2531 lb
  • Reduction
    Single
  • Seal Material
    Nitrile
  • Series
    Raider
  • Standard Base Kit
    XL9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288368106
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XL9003
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)