Motion
516UR20

MORSE
516UR20

516UR20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 5.1600 in Center Distance, Shaft, 1.2500 in Input Size, Right Output
MI ITEM #01468849
MFR #516UR20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516UR20

516UR20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 5.1600 in Center Distance, Shaft, 1.2500 in Input Size, Right Output
MI ITEM #01468849
MFR #516UR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    516
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    7557 in-lbs @1750 input RPM
  • Output Size
    2.0000 in
  • Ratio
    20:1
  • Service Factor
    1
  • Weight
    225.00 lbs

Details

  • Adjustable Torque Arm Kit
    XK9010
  • CAD Drawing
  • Fan Cooling Kit
    XL9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    516UR20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288368144
  • Max Input Horsepower
    10.16hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    516MAK
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2531 lb
  • Reduction
    Single
  • Series
    Raider
  • Standard Base Kit
    XL9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288368144
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XL9003
  • Vertical Low Base Kit
    XD9002

Overview

Mfr description
516UR20 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought