Motion
600UL10

MORSE
600UL10

600UL10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Left Output
Mi Item #01468877
MFR #600UL10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600UL10

600UL10 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Left Output
Mi Item #01468877
MFR #600UL10

Mfr description
600UL10 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    600
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    9722 in-lbs @1750 input RPM
  • Output Size
    2.2500 in
  • Ratio
    10:1
  • Service Factor
    1
  • Weight
    240.00 lbs

Details

  • CAD Drawing
  • Fan Cooling Kit
    XM9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    600UL10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288369547
  • Max Input Horsepower
    24.99hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    600MAK
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    4417 lb
  • Reduction
    Single
  • Seal Material
    Nitrile
  • Series
    Raider
  • Standard Base Kit
    XM9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288369547
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XM9003
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)