Motion
600Q210H30

MORSE
600Q210H30

600Q210H30 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 6.0000 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left or Right Hand Output, 213/215T Frame
Mi Item #01468880
MFR #600Q210H30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600Q210H30

600Q210H30 Right Angle Worm Gear Speed Reducers - Single Reduction, 30:1 Ratio, 6.0000 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left or Right Hand Output, 213/215T Frame
Mi Item #01468880
MFR #600Q210H30

Mfr description
600Q210H30 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.3750 in
  • Keyway Size
    5/16x5/32
  • Manufacturer Reducer Size
    600
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    10911 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    213/215T
  • Output Size
    4.0000 in
  • Ratio
    30:1
  • Service Factor
    1
  • Weight
    314.00 lbs

Details

  • Bushing Kit
    315BU
  • CAD Drawing
  • Fan Cooling Kit
    XM9006
  • Hollow Output Flange Kit
    XD9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    600Q210H30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288371410
  • Max Input Horsepower
    10.26hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    4417 lb
  • Reduction
    Single
  • Seal Material
    Nitrile
  • Series
    Raider
  • Standard Base Kit
    XM9000
  • Torque Arm Kit
    XD9005
  • UPC_NO
    662288371410
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XM9003
  • Vertical Low Base Kit
    XD9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)