Motion
133VH-BK

MORSE
133VH-BK

Vertical Low Base Kit - 133 Reducer Size, Cast Iron Material
MI ITEM #01468890
MFR #133VH-BK
Your Price$408.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133VH-BK

Vertical Low Base Kit - 133 Reducer Size, Cast Iron Material
MI ITEM #01468890
MFR #133VH-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$408.39/each(List $469.65)

Overview

Mfr description
133VH-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Base Type
    Vertical High Base
  • Manufacturer Reducer Size
    133
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    3.0000 in
  • Max Bolt Center To Center Width
    6.5000 in
  • Max Bolt Center To Center Height
    2.00 in
  • Base Bottom To Output Center
    1.33 in
  • Overall Height
    3.0800 in
  • Overall Length
    4.0000 in
  • Overall Width
    7.2600 in
  • Manufacturer Catalog Number
    133VH-BK
  • Manufacturer Product Page
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Upc Number
    662288338161
  • Shipping Dimensions Height
    2.8000 in
  • Shipping Dimensions Length
    6.6000 in
  • Shipping Dimensions Width
    4.4000 in
  • Weight
    4.67
  • Mounting Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text