Motion
206VH-BK

MORSE
206VH-BK

Vertical Low Base Kit - 206 Reducer Size, Cast Iron Material
MI ITEM #01468896
MFR #206VH-BK
Your Price$485.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206VH-BK

Vertical Low Base Kit - 206 Reducer Size, Cast Iron Material
MI ITEM #01468896
MFR #206VH-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$485.85/each(List $558.73)

Overview

Mfr description
206VH-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Base Type
    Vertical High Base
  • Manufacturer Reducer Size
    206
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    4.8800 in
  • Max Bolt Center To Center Width
    8.3800 in
  • Max Bolt Center To Center Height
    2.88 in
  • Base Bottom To Output Center
    2.06 in
  • Overall Height
    3.8900 in
  • Overall Length
    6.0000 in
  • Overall Width
    9.3800 in
  • Manufacturer Catalog Number
    206VH-BK
  • Manufacturer Product Page
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Upc Number
    662288347002
  • Shipping Dimensions Height
    10.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    8.00
  • Mounting Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text