Motion
600UR25

MORSE
600UR25

600UR25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Right Output
MI ITEM #01468899
MFR #600UR25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600UR25

600UR25 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Right Output
MI ITEM #01468899
MFR #600UR25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600UR25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single
  • Ratio
    25:1
  • Max Input Horsepower
    12.31hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    10803 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Overhung Load Capacity
    4417 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XM9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XM9003
  • Hollow Output Flange Kit
    XD9001
  • Fan Cooling Kit
    XM9006
  • Manufacturer Reducer Size
    600
  • Torque Arm Kit
    XD9005
  • Nema Frame Adapter Kit
    600MAK
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    600UR25
  • Manufacturer Upc Number
    662288684619
  • UPC_NO
    662288684619
  • Weight
    240.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text