Motion
300VH-BK

MORSE
300VH-BK

Vertical High Base Kit - 300 Reducer Size, Cast Iron Material
MI ITEM #01468902
MFR #300VH-BK
List Price$1,303.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300VH-BK

Vertical High Base Kit - 300 Reducer Size, Cast Iron Material
MI ITEM #01468902
MFR #300VH-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,303.73/each for your price

Overview

Mfr description
300VH-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Base Type
    Vertical High Base
  • Manufacturer Reducer Size
    300
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    6.0000 in
  • Max Bolt Center To Center Width
    11.1300 in
  • Base Bottom To Output Center
    3.00 in
  • Overall Height
    8.0000 in
  • Overall Length
    8.0000 in
  • Overall Width
    12.5000 in
  • Manufacturer Catalog Number
    300VH-BK
  • Manufacturer Product Page
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Upc Number
    662288358985
  • Shipping Dimensions Height
    13.0000 in
  • Shipping Dimensions Length
    16.0000 in
  • Shipping Dimensions Width
    14.5000 in
  • Weight
    20.22
  • Mounting Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text