Motion
600VH-BK

MORSE
600VH-BK

XM9001 Vertical High Base Kit - 600 Reducer Size, Cast Iron Material
MI ITEM #01468912
MFR #600VH-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600VH-BK

XM9001 Vertical High Base Kit - 600 Reducer Size, Cast Iron Material
MI ITEM #01468912
MFR #600VH-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600VH-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Base Type
    Vertical High Base
  • Manufacturer Reducer Size
    600
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    11.7500 in
  • Max Bolt Center To Center Width
    20.8800 in
  • Base Bottom To Output Center
    6.00 in
  • Overall Height
    13.4000 in
  • Overall Length
    14.7500 in
  • Overall Width
    23.2500 in
  • Manufacturer Catalog Number
    600VH-BK
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Upc Number
    662288371472
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    24.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    75.70
  • Mounting Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text