Motion
133S-BK

MORSE
133S-BK

Horizontal Standard Base Kit - 133 Reducer Size, Cast Iron Material
MI ITEM #01468916
MFR #133S-BK
Price$421.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133S-BK

Horizontal Standard Base Kit - 133 Reducer Size, Cast Iron Material
MI ITEM #01468916
MFR #133S-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$421.46/each

Specifications

Dimensions

  • Base Bottom To Output Center
    1.33 in
  • Manufacturer Reducer Size
    133
  • Max Bolt Center To Center Length
    4.38 in
  • Max Bolt Center To Center Width
    3.31 in
  • Overall Length
    5.38 in
  • Overall Width
    4.19 in
  • Weight
    3.68 lbs

Details

  • Base Type
    Horizontal Base - Standard
  • Installation Instructions
  • Material
    Cast Iron
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662288338154

Overview

Mfr description
133VL-BK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought