Motion
206VL-BK

MORSE
206VL-BK

Horizontal Standard Base Kit - 206 Reducer Size, Cast Iron Material
Mi Item #01468922
MFR #206VL-BK
Price$501.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206VL-BK

Horizontal Standard Base Kit - 206 Reducer Size, Cast Iron Material
Mi Item #01468922
MFR #206VL-BK

Mfr description
206VL-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.40/each

Specifications

Dimensions

  • Base Bottom To Output Center
    2.06 in
  • Manufacturer Reducer Size
    206
  • Max Bolt Center To Center Length
    4.8800 in
  • Max Bolt Center To Center Width
    8.3800 in
  • Overall Height
    3.8900 in
  • Overall Length
    6.0000 in
  • Overall Width
    9.3800 in
  • Shipping Dimensions Height
    2.3100 in
  • Shipping Dimensions Length
    7.2500 in
  • Shipping Dimensions Width
    6.2500 in
  • Weight
    6.88

Details

  • Base Type
    Vertical Low Base
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    206VL-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288346999
  • Material
    Cast Iron
  • Mounting Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)