Motion
516VL-BK

MORSE
516VL-BK

Horizontal Standard Base Kit - 516 Reducer Size, Cast Iron Material
Mi Item #01468936
MFR #516VL-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516VL-BK

Horizontal Standard Base Kit - 516 Reducer Size, Cast Iron Material
Mi Item #01468936
MFR #516VL-BK

Mfr description
516VL-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Bottom To Output Center
    5.16 in
  • Manufacturer Reducer Size
    516
  • Max Bolt Center To Center Length
    10.0000 in
  • Max Bolt Center To Center Width
    18.0000 in
  • Overall Height
    10.0000 in
  • Overall Length
    12.5000 in
  • Overall Width
    20.5700 in
  • Shipping Dimensions Height
    17.0000 in
  • Shipping Dimensions Length
    21.0000 in
  • Shipping Dimensions Width
    21.0000 in
  • Weight
    50.20

Details

  • Base Type
    Vertical Low Base
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    516VL-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288369455
  • Material
    Cast Iron
  • Mounting Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)