Motion
133VJ-BK

MORSE
133VJ-BK

Vertical High Base Kit - 133 Reducer Size, Cast Iron Material
MI ITEM #01468942
MFR #133VJ-BK
Your Price$408.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133VJ-BK

Vertical High Base Kit - 133 Reducer Size, Cast Iron Material
MI ITEM #01468942
MFR #133VJ-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$408.39/each(List $469.65)

Overview

Mfr description
133VJ-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Base Type
    Vertical J-Base
  • Manufacturer Reducer Size
    133
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    6.4200 in
  • Max Bolt Center To Center Width
    2.0000 in
  • Base Bottom To Output Center
    1.33 in
  • Overall Height
    1.7500 in
  • Overall Length
    7.4200 in
  • Overall Width
    2.7500 in
  • Manufacturer Catalog Number
    133VJ-BK
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Upc Number
    662288338178
  • Shipping Dimensions Height
    8.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    3.98
  • Mounting Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text