Motion
262VJ-BK

MORSE
262VJ-BK

Vertical High Base Kit - 262 Reducer Size, Cast Iron Material
Mi Item #01468952
MFR #262VJ-BK
Price$687.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262VJ-BK

Vertical High Base Kit - 262 Reducer Size, Cast Iron Material
Mi Item #01468952
MFR #262VJ-BK

Mfr description
262VJ-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.84/each

Specifications

Dimensions

  • Base Bottom To Output Center
    2.62 in
  • Manufacturer Reducer Size
    262
  • Max Bolt Center To Center Length
    3.3800 in
  • Max Bolt Center To Center Width
    3.3800 in
  • Overall Height
    2.5000 in
  • Overall Length
    4.4400 in
  • Overall Width
    5.0000 in
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    12.0000 in
  • Weight
    11.02

Details

  • Base Type
    Vertical J-Base
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    262VJ-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288354444
  • Material
    Cast Iron
  • Mounting Type
    Vertical
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662288354444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)