Motion
XA0031

MORSE
XA0031

Raider Plus® 100Q40LR10 Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.00 in Center Distance, C-Face Quill, Double Output, 42CZ, 48C Frame
MI ITEM #01468953
MFR #XA0031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
XA0031

Raider Plus® 100Q40LR10 Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.00 in Center Distance, C-Face Quill, Double Output, 42CZ, 48C Frame
MI ITEM #01468953
MFR #XA0031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100Q40LR10 REDUCER
  • Commercially available bearings and seals make maintenance trouble-free
  • Modular worm gear design provides over 10 million configurations from stock components
  • Double sealing capability on input and output shafts
  • Dimensionally interchangeable with major industry competitors
  • Also available in Washdown Duty

Specifications

  • Center Distance
    1.0000 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    42CZ/48C
  • Housing Material
    Cast Iron
  • Series
    Raider
  • Manufacturer Reducer Size
    100
  • Manufacturer Catalog
  • CAD Drawing
  • UPC_NO
    662288335917
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text