Motion
300VJ-BK

MORSE
300VJ-BK

Vertical Low Base Kit - 300 Reducer Size, Cast Iron Material
MI ITEM #01468954
MFR #300VJ-BK
Price$1,034.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300VJ-BK

Vertical Low Base Kit - 300 Reducer Size, Cast Iron Material
MI ITEM #01468954
MFR #300VJ-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,034.97/each

Specifications

Dimensions

  • Base Bottom To Output Center
    3.00 in
  • Manufacturer Reducer Size
    300
  • Max Bolt Center To Center Height
    4.00 in
  • Max Bolt Center To Center Length
    11.3800 in
  • Max Bolt Center To Center Width
    3.8800 in
  • Overall Height
    2.7500 in
  • Overall Length
    12.6400 in
  • Overall Width
    6.0000 in
  • Shipping Dimensions Height
    13.0000 in
  • Shipping Dimensions Length
    16.0000 in
  • Shipping Dimensions Width
    14.5000 in
  • Weight
    16.44

Details

  • Base Type
    Vertical J-Base
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    300VJ-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288358992
  • Material
    Cast Iron
  • Mounting Type
    Vertical

Overview

Mfr description
300VJ-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought