Motion
325VJ-BK

MORSE
325VJ-BK

Vertical High Base Kit - 325 Reducer Size, Cast Iron Material
MI ITEM #01468956
MFR #325VJ-BK
List Price$1,732.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
325VJ-BK

Vertical High Base Kit - 325 Reducer Size, Cast Iron Material
MI ITEM #01468956
MFR #325VJ-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,732.91/each for your price

Overview

Mfr description
325VJ-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Specifications

  • Base Type
    Vertical J-Base
  • Manufacturer Reducer Size
    325
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    11.8800 in
  • Max Bolt Center To Center Width
    3.8800 in
  • Base Bottom To Output Center
    3.25 in
  • Overall Height
    2.5000 in
  • Overall Length
    13.1400 in
  • Overall Width
    6.0000 in
  • Manufacturer Catalog Number
    325VJ-BK
  • Manufacturer Product Page
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Upc Number
    662288362968
  • Shipping Dimensions Height
    3.5000 in
  • Shipping Dimensions Length
    12.9000 in
  • Shipping Dimensions Width
    14.8000 in
  • Weight
    16.61
  • Mounting Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text