Specifications
Dimensions
- Center Distance1.0000 in
- Manufacturer Reducer Size100
- NEMA / IEC Frame Size56C
- Ratio5:1
- Weight6.22 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Output DirectionDouble
- Output TypeSolid
- UPC_NO662288335979
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)