Motion
100S-BK

MORSE
100S-BK

Horizontal Standard Base Kit - 100 Reducer Size, Cast Iron Material
Mi Item #01468966
MFR #100S-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100S-BK

Horizontal Standard Base Kit - 100 Reducer Size, Cast Iron Material
Mi Item #01468966
MFR #100S-BK

Mfr description
100S-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Bottom To Output Center
    1.00 in
  • Manufacturer Reducer Size
    100
  • Max Bolt Center To Center Length
    3.75 in
  • Max Bolt Center To Center Width
    2.88 in
  • Overall Length
    4.37 in
  • Overall Width
    3.50 in
  • Weight
    1.10 lbs

Details

  • Base Type
    Horizontal Base - Standard
  • CAD Drawing
  • Installation Instructions
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)