Motion
133S-BK

MORSE
133S-BK

XB9000 Speed Reducer Bases - 133 Reducer Size, Cast Iron Material
Mi Item #01468968
MFR #133S-BK
Price$114.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
133S-BK

XB9000 Speed Reducer Bases - 133 Reducer Size, Cast Iron Material
Mi Item #01468968
MFR #133S-BK

Mfr description
133S-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.80/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    133
  • Max Bolt Center To Center Length
    4.3800 in
  • Max Bolt Center To Center Width
    3.3100 in
  • Overall Height
    0.5300 in
  • Overall Length
    5.3800 in
  • Overall Width
    5.3800 in
  • Weight
    1.25 lbs

Details

  • Base Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288338130
  • Material
    Cast Iron
  • Mounting Type
    Horizontal
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662288338130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)