Motion
154VL-BK

MORSE
154VL-BK

XD9000 Vertical Low Base Kit - 175 Reducer Size, Cast Iron Material
MI ITEM #01468972
MFR #154VL-BK
Price$165.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
154VL-BK

XD9000 Vertical Low Base Kit - 175 Reducer Size, Cast Iron Material
MI ITEM #01468972
MFR #154VL-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.30/each

Specifications

Dimensions

  • Base Bottom To Output Center
    1.54 in
  • Manufacturer Reducer Size
    175
  • Max Bolt Center To Center Height
    2.75 in
  • Max Bolt Center To Center Length
    4.19 in
  • Max Bolt Center To Center Width
    4.19 in
  • Overall Height
    3.52 in
  • Overall Length
    5.12 in
  • Overall Width
    5.00 in
  • Weight
    3.10 lbs

Details

  • Base Type
    Horizontal Base - Standard
  • Material
    Cast Iron
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662288344087

Overview

Mfr description
175S-BK XD9000
  • Base Kit for Size 175 Worm Gear Reducer
  • 11 accessory kits available
  • Allows various configurations from standard gearbox
  • Easy installation: bolt-on construction
  • Tack-on kits for high ratios

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought