Motion
206S-BK

MORSE
206S-BK

Vertical J-Base Kit - 175 Reducer Size, Cast Iron Material
MI ITEM #01468974
MFR #206S-BK
Price$215.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206S-BK

Vertical J-Base Kit - 175 Reducer Size, Cast Iron Material
MI ITEM #01468974
MFR #206S-BK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.24/each

Specifications

Dimensions

  • Base Bottom To Output Center
    3.0000 in
  • Manufacturer Reducer Size
    206
  • Max Bolt Center To Center Length
    6.3800 in
  • Max Bolt Center To Center Width
    4.6900 in
  • Overall Height
    0.7200 in
  • Overall Length
    7.6900 in
  • Overall Width
    7.6900 in
  • Shipping Dimensions Height
    10.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    3.70, 4.1

Details

  • Base Type
    Horizontal Base - Standard
  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    206S-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288346975
  • Material
    Cast Iron
  • Mounting Type
    Bottom or Top

Overview

Mfr description
206S-BK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox. Easy Installation: Bolt-on construction. Tack-On Kits For High Ratios: Allow ratios up to 3600:1. C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought