Specifications
Dimensions
- Center Distance1.0000 in
- Input Size0.5000 in
- Manufacturer Reducer Size100
- NEMA / IEC Frame Size42CZ/48C
- Output Size0.7500 in
- Ratio5:1
- Weight4.60 lbs
Details
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesRaider
- UPC_NO662288336105
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)